Add More Items
View All Quick Selects
Below you can add an image for 'toggle light switch' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Universal Wall Switch Lockout, Plug Type: Toggle and Decora Wall Switches, 7/16 X 3/8 In Hole, 1 X 3 In Hasp, 1/4 In Shackle, Package: 1/Pack, Rohs Compliant
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24.13
Each
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Single Pole, 20A 120/277V Ac, Back and Side Wired, Red
$5.63
Combination Wall Plate, 1 Toggle Switch and 1 Duplex Receptacle, 2-Gang
$141.44
Per 100
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For Two Toggle Switches, 9.0 Cubic Inch Capacity
$2,705.38
Toggle Switch, 2 Poles, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Light Almond, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.19 LB
$10.77
FS/FD 1 Gang Cover- Square
$86.77
Switches and Lighting Controls, Hubbell- Pro Series, Toggleswitches, General Purpose Ac, Four Way, 20A 120/277V Ac, Back and Sidewired, Ivory
$31.32
Standard Size Toggle Switch Wallplate, Light Almond, Toggle, Nylon, 1, Standard
Total Availability: Out of Stock
$94.90
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V Ac, Side Wired, Light Almond Toggle.
$17.64
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V Ac, Back and Side Wired, Ivory
$11.84
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Lighted Red, #14-10 Awg, 30A, Flush, 120/277V, Back/Side, Screw, Red, Load Type: Motor Control, Fan, Led, Incand, Elv, MLV, CFL, Flourescent, Halogen, Double-Pole, Brass, Polycarbonate
$29.61
The Npodm DX Is A Single Gang Decorator Style Toggle and/or Dimming Wall Switch That Provides Control Of Lighting In A Space Featuring Soft-Click Buttons and The Ability to Adjust The Level Of Any Nlight Controlled Dimmable Lighting
$202.01
Eaton E10 Toggle Switch, Single-Pole, On, None, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$10.47
No longer available or discontinued by the manufacturer.
Eaton E10 Toggle Switch, Single-Pole, On, Off, On, 0.563 Inch Lever, Screw, Double-Throw, 6A At 125 Vac, 3A At 250 Vac, 0.47 Inch Bushing
$11.45
Two Position Maintained Non-Illuminated Selector Switch, 1 No and 1 NC, Black Plastic Bezel, Color Black, Actuator Position Is Maintained At A and C
$96.46
Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-Pole, Dual Pole, Brass, 120/277 Vac, #14 to 10 Awg, Back and Side
$8.14
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 In Singles and Toggle Switches
$21.91
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V Ac, Back and Side Wired Short Toggle
$121.46
Easy to Install Step-Dim Capability Reduces Input Power By 50% to Meet Energy Codes - 50% Control Step;Dims All The Lamps Together Providing Equal Burn Hours On All Lamps Reducing Uneven Lifetimes As Experienced With On-Off Switching Systems - Adjustable Light Levels — 100% Power, 50% Power, and Off;Ensures Ease Of Use and System Compatibility Across A Broad Range Of Applications - Operation From Any Line Voltage Switching Device (Such As Standard Toggle Switches and Occupancy Sensors) Philips Advance Opta
$69.29
Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One Gfci Receptacle, Length 4.82 Inches, Width 4.82 Inches, Depth 1.82 Inches, Material Polycarbonate, Color Gray
$6,101.98
20
Popularity
Default